Shop All Square End Mills
Osg
Carbide End Mill, 5.00mm dia, 32.00mm Cut
Mfr # 482-1968
Zoro # G1706227
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 5.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 32.00 mm
Product Information
- Brand Osg
- MFR # 482-1968
- Zoro # G1706227
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 5.00mm |
Length of Cut | 32.00 mm |
Shank Dia. | 5.00 mm |
Overall Length | 76.00 mm |
Milling Dia. | 5.00 mm |
Description
Square End Mill, 5.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 32.00 mm, Overall Length 76.00 mm, Shank Dia. 5.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Parabolic Jobber Length Drill Cleveland 2065-TN TiN HSS RHS/RHC 3/32 (C03718)
- KODIAK CUTTING TOOLS 5/16-24 Standard Hand Tap 3 Piece Tap Sets (5503410)
- STEELMAN Sawhorse, Work Table, 42-9/64 in., Steel (67104-G)
- MILWAUKEE TOOL Outer Jaw Housing (ML43-56-2555)
- OSG Square End Carbide End Mills (VGM6-0166)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (HP460-5000)
- OSG Carbide End Mill, 3/4in dia, 1-1/2in Cut L (403-7500)
- OSG Carbide End Mill, 8.00mm dia, 42.00mm Cut (484-3150)
- OSG Square End Mill, 4.000" L, 0.250" dia. (455-250211)
- OSG Carbide End Mill, 20mm dia., 45.00mm Cut (HP451-7874)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, MLT (284-000063)
- Osg Square End Mills