Shop All Ball End Mills
Osg
Carbide End Mill, 404BN, 9/64 D, 1/2 Cut L
Mfr # 404-1406-BN
Zoro # G5833475
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 9/64"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1/2 in
Product Information
- Brand Osg
- MFR # 404-1406-BN
- Zoro # G5833475
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 9/64" |
Length of Cut | 1/2 in |
Shank Dia. | 3/16 in |
Milling Dia. | 9/64 in |
Overall Length | 2 in |
Description
Ball End Mill, 9/64 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Pan Head Screw (06-82-5574)
- ST LOUIS PNEUMATIC Cutoff Grinder, 4" (SLP-82032)
- KLEIN TOOLS Insulated Slotted Screwdriver 3/8 in Round (602-8-INS)
- LINK 3Xd English HSS Combined Drill & Counterbore 9 Pc Set (05-L2-388)
- OSG Carbide End Mill, 2.0mm D, 7mm Cut (HP421-0787-BN)
- OSG Carbide End Mill, 1.0mm D, 3mm Cut (HP421-0394-BN)
- OSG Carbide End Mill, 4.00mm dia, 8.00mm Cut L (412-1575-BN)
- OSG Carbide End Mill, 7/64in dia, 7/32in Cut L (414-1094-BN)
- OSG Carbide End Mill, 1/16in dia., 1/8in Cut L (414-0625-BN)
- OSG Carbide End Mill, 402BN, 9.0mm D, 22mm Cut (402-3543-BN)
- OSG Carbide End Mill, Ball, 1/8in Dia., 3in OAL (70320316)
- Osg Ball End Mills