Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, 404, 9/16 D, 1 1/8 Cut L
Mfr # 404-5625
Zoro # G5505507
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 1 1/8 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 9/16"
Product Information
- Brand Osg
- MFR # 404-5625
- Zoro # G5505507
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 1/8 in |
Milling Diameter | 9/16" |
Dimension Type | Fractional Inch |
Milling Dia. | 9/16 in |
Overall Length | 3 1/2 in |
Shank Dia. | 9/16 in |
Description
Square End Mill, 9/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 1/8 in, Overall Length 3 1/2 in, Shank Dia. 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Retractable Tool Lanyard, 2 lb (3001)
- K-TOOL INTERNATIONAL High Polish Combo Wrench 1-5/16 (KTI-41342)
- PROTO Ratcheting Wrench, Head Size 11mm (JSCRM11)
- APEX TOOL GROUP Torsion Bit, Metric, 1/4", Hex, 2mm, 1", PK5 (185-2MM-5PK)
- OSG Carbide End Mill, 404, 3/32 D, 5/16 Cut L (404-0938)
- OSG Carbide End Mill, VG434, 3/8 D, 7/8 Cut L (VG434-3753)
- OSG Carbide End Mill, 404, 18.0mm D, 35mm Cut L (404-708711)
- OSG Carbide End Mill, VG441, 3/4 D, 4 Cut L (VG441-7511)
- OSG Carbide End Mill, 402, 9.0mm D, 22mm Cut L (402-354311)
- OSG Carbide End Mill, 404, 5/32 D, 9/16 Cut L (404-156211)
- CLEVELAND 3-Flute Carbide Square Single End High-Perf End Mill for Alum CTD CEM-AM3 Bright 5/16x5/16x5/8x2-1/2 (C60624)
- Osg End Mills