Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, 404, 5/32 D, 9/16 Cut L
Mfr # 404-156211
Zoro # G5652297
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 9/16 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 5/32"
Product Information
- Brand Osg
- MFR # 404-156211
- Zoro # G5652297
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 9/16 in |
Milling Diameter | 5/32" |
Dimension Type | Fractional Inch |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Milling Dia. | 5/32 in |
Description
Square End Mill, 5/32 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 9/16 in, Overall Length 2 in, Shank Dia. 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Push-Button Replacement, Push-Button Rep (87 09 400)
- WIHA Blades for Universal Scraper Handle (43092)
- EKLIND Metric Plain Hex Key, 22 mm Tip Size, 7 11/16 in Long, 3 1/16 in Short (15544)
- WESTWARD 1/4 in Drive, 1/2" Hex SAE Socket, 6 Points (53YR28)
- OSG Carbide End Mill, 404, 5/32 D, 9/16 Cut L (404-1562)
- OSG Carbide End Mill, HP441, 7/8 D, 1 1/2 Cut L (HP441-8750)
- OSG Carbide End Mill, VG441, 3/4 D, 4 Cut L (VG441-7511)
- OSG Carbide End Mill, 402, 17/64 D, 3/4 Cut L (402-2656)
- OSG Carbide End Mill, 404, 1/32 D, 1/8 Cut L (404-031211)
- OSG Carbide End Mill, 402, 16.0mm D, 32mm Cut L (402-6299)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-062-350-015)
- Osg High Performance Carbide End Mills