Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, 404, 3.5mm D, 12mm Cut L
Mfr # 404-1378
Zoro # G5576952
$12.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 12.00 mm
- End Mill Cutting Type Center Cutting
- Milling Diameter 3.50mm
Product Information
- Brand Osg
- MFR # 404-1378
- Zoro # G5576952
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 12.00 mm |
Milling Diameter | 3.50mm |
Dimension Type | Metric |
Shank Dia. | 4.00 mm |
Milling Dia. | 3.50 mm |
Overall Length | 51.00 mm |
Description
Square End Mill, 3.50 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 12.00 mm, Overall Length 51.00 mm, Shank Dia. 4.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Drill Gage, A-Z (950-209)
- MOODY TOOL Steel Nut Driver Set, 5 Pc (58-0150)
- KO-KEN Socket 1/2 12 Point 50mm 1/4 Sq. Drive (2305A-1/2)
- MAG-MATE Air Tool Holder Rack, 24 in.Lx3/8 in.Slot (ATH24-038)
- OSG Carbide End Mill, VG441, 1/2 D, 1 1/4 Cut L (VG441-5009)
- OSG Carbide End Mill, 404, 1/32 D, 1/8 Cut L (404-031211)
- OSG End Mill, Square, 1/2in Dia., 3in OAL, 3FL (20414900)
- OSG Carbide End Mill, 402, 17/64 D, 3/4 Cut L (402-2656)
- OSG End Mill, Carbide, 3/4, 2 FL, Corner Radius (20226000)
- OSG Carbide End Mill, VG434, 3/8 D, 7/8 Cut L (VG434-3753)
- CLEVELAND 4-Flute Carbide Single End 90° Chamfer Tool CTD CEM-CH-4R Bright 1/4"x1/4"x2-1/2" (C66221)
- Osg High Performance Carbide End Mills