Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, 404, 2.5mm D, 8mm Cut L
Mfr # 404-0984
Zoro # G9088475
original price:
$10.39
15% off
new price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 8.00 mm
- End Mill Cutting Type Center Cutting
- Milling Diameter 2.50mm
Product Information
- Brand Osg
- MFR # 404-0984
- Zoro # G9088475
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 8.00 mm |
Milling Diameter | 2.50mm |
Dimension Type | Metric |
Milling Dia. | 2.50 mm |
Shank Dia. | 3.00 mm |
Overall Length | 39.00 mm |
Description
Square End Mill, 2.50 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 8.00 mm, Overall Length 39.00 mm, Shank Dia. 3.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 80 mm, Bore D2= 10 mm, Without Grip (K0160.0080X10)
- MICRO 100 Diamond Turning Insert, Diamond, DCMT, 1 (50-1200)
- BIG HORN Adjustable Hole Saw 1-1/4 Inch to 5 Inch ( 30 mm - 127 mm) (19242)
- OSG Countersink, Multi FL, 90 deg., 2in L, 1/4in (701-2502)
- OSG Carbide End Mill, 402, 9.0mm D, 22mm Cut L (402-354311)
- OSG Carbide End Mill, 404, 19/64 D, 5/16 Cut L (404-296911)
- OSG Carbide End Mill, VG441, 3/16 D, 7/16 Cut L (VG441-1875)
- OSG Carbide End Mill, VG441, 3/4 D, 1 1/2 Cut L (VG441-7501)
- OSG Carbide End Mill, VG434, 3/4 D, 1 5/8 Cut L (VG434-7510)
- OSG Carbide End Mill, 404, 1/16 D, 3/16 Cut L (404-062511)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-062-550-005)
- Osg High Performance Carbide End Mills