Shop All Carbide End Mills
Osg
Carbide End Mill, 404, 11.0mm D, 25mm Cut L
Mfr # 404-4331
Zoro # G7621871
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Overall Length 70.00 mm
- Milling Diameter 11.00mm
- Number of Flutes 4
- End Mill Style Square
Product Information
- Brand Osg
- MFR # 404-4331
- Zoro # G7621871
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 70.00 mm |
Milling Diameter | 11.00mm |
Length of Cut | 25.00 mm |
Milling Dia. | 11.00 mm |
Dimension Type | Metric |
Shank Dia. | 11.00 mm |
Description
Square End Mill, 11.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 25.00 mm, Overall Length 70.00 mm, Shank Dia. 11.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS Hardened Chisel, Square Shank, Blank Tip, 58 Tip, 7 OAL (2187)
- KIPP Indexing Plunger D1= M20X1, 5, D=10, Style C, Lockout Type wo Locknut, Stainless Steel Not Hardened (K0338.13410)
- KRAFT TOOL Swedish Stainless Steel Pool Trow, 14"x4 (CF327)
- INSIZE Inside Micrometer, 2 to 2.8" Range (3128-28)
- OSG Carbide End Mill, 3/8 in. dia., 1/2 in Cut (VG446-3752)
- OSG Carbide End Mill, 1/2in dia, 1-1/4in Cut L (20555006)
- OSG Carbide End Mill, 3/8 in. dia., 7/8 in Cut (502-3750)
- OSG Carbide End Mill, 1/2 in. dia., 1/2 in Cut (20430800)
- OSG Carbide End Mill, 5/8 in. dia., 3/4 in Cut (VG464-6250)
- OSG End Mill, XL, Carbide, 5mm, 4 FL, CC, SGL, Sq (484-1968)
- OSG Carbide End Mill, 3/16 in dia, 1 in Cut L (641-1873)
- Osg End Mills