Shop All Ball End Mills
Osg
Carbide End Mill, 402BN, 4.0mm D, 14mm Cut
Mfr # 402-1575-BN11
Zoro # G5749737
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 4.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 14 mm
Product Information
- Brand Osg
- MFR # 402-1575-BN11
- Zoro # G5749737
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 4.00mm |
Length of Cut | 14 mm |
Shank Dia. | 4 mm |
Overall Length | 51 mm |
Milling Dia. | 4 mm |
Description
Ball End Mill, 4 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 33mm x 2.0, Metric Bottoming Tap (28E330BB)
- CRESCENT NICHOLSON FILE 6""XSLIM TAPER CARD (21873NN)
- METABO Metabo NT50AE2M 2 in.; 18 gal Brad Nailer (NT50AE2M)
- OSG Thread Forming Tap, #2-56, Bottoming, Bright, 0 Flutes (1400102300)
- OSG Carbide End Mill, 7/64in dia, 7/32in Cut L (414-1094-BN)
- OSG Carbide End Mill, Ball, 1/8in Dia., 3in OAL (70320316)
- OSG Carbide End Mill, 3/4in dia, 2-1/4in Cut L (464-7500-BN)
- OSG End Mill, Carbide, 3/32, 2 FL, SGL Ball End (402-0938-BN)
- OSG End Mill, Carbide, TiAlN, 5/32, 4 FL, Ball (404-1562-BN11)
- OSG Carbide End Mill, 5/32in dia, 5/16in Cut L (424-1562-BN)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0930" (3/32), Number of Flutes: 4 (74393)
- Osg End Mills