Shop All Ball End Mills
Osg
Carbide End Mill, 402BN, 3/64 D, 9/64 Cut L
Mfr # 402-0469-BN
Zoro # G9686966
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/64"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 9/64 in
Product Information
- Brand Osg
- MFR # 402-0469-BN
- Zoro # G9686966
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/64" |
Length of Cut | 9/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1.5 in |
Milling Dia. | 3/64 in |
Description
Ball End Mill, 3/64 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-20 HSS Left Hand 4 Flute Plug Tap (DWT60748)
- FOWLER VERNIER CALIPER 8 IN 200 MM (520580080)
- GEDORE Open Ended Wrench, 22mm (894 22)
- MITUTOYO Linear Scales, Assembly Scales, At116-5 (539-279-30R)
- OSG Carbide End Mill, 402BN, 4.0mm D, 14mm Cut (402-1575-BN11)
- OSG End Mill, Carbide, TiAlN, 1/8, 4 FL, Ball End (404-1250-BN11)
- OSG Carbide End Mill, 7/64in dia, 7/32in Cut L (424-1094-BN)
- OSG Ball End Mill, 4" L, 3/8" Shank dia. (484-3750-BN11)
- OSG Carbide End Mill, 1/8 in. dia., 3/4 in Cut (462-1250-BN)
- OSG Carbide End Mill, 2.0mm D, 7mm Cut (HP421-0787-BN)
- MELIN TOOL CO Gnrl Prpse End Mill, Crbd, Ball End, 1/8x1", Number of Flutes: 2 (AMG-404-EB-ALTIN)
- Osg Ball End Mills