Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, 402, 15/32 D, 1 Cut L
Mfr # 402-4688
Zoro # G5681121
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Square
- Length of Cut 1 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 15/32"
Product Information
- Brand Osg
- MFR # 402-4688
- Zoro # G5681121
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 in |
Milling Diameter | 15/32" |
Dimension Type | Fractional Inch |
Shank Dia. | 1/2 in |
Milling Dia. | 15/32 in |
Overall Length | 3 in |
Corner Radius | 3 in |
Description
Square End Mill, 15/32 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITL 1/4 in Drive Socket Bit Set, Metric, 12 pcs (07350)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13X80, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.4A53X80)
- MILWAUKEE TOOL PACKOUT Large Wall Plate (48-22-8487)
- WESTWARD 1/4 in Drive Impact Socket 4 mm Size 6 pt Deep Depth, Black Oxide (4LXX1)
- OSG Carbide End Mill, 404, 1/2 D, 1 Cut L (404-500011)
- OSG End Mill, Square, 1/2in Dia., 3in OAL, 3FL (20414900)
- OSG Carbide End Mill, 402, 11/32 D, 7/8 Cut L (402-343811)
- OSG Carbide End Mill, HP441, 1/8 D, 1/2 Cut L (HP441-1250)
- OSG Carbide End Mill, HP400, 4.0mm D, 14mm Cut (HP400-1575)
- OSG Carbide End Mill, 404, 19/64 D, 5/16 Cut L (404-296911)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-062-350-015)
- Osg End Mills