Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, 402, 13/64 D, 5/8 Cut L
Mfr # 402-2031
Zoro # G5807584
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Square
- Length of Cut 5/8 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 13/64"
Product Information
- Brand Osg
- MFR # 402-2031
- Zoro # G5807584
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 5/8 in |
Milling Diameter | 13/64" |
Dimension Type | Fractional Inch |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Milling Dia. | 13/64 in |
Corner Radius | 2 1/2 in |
Description
Square End Mill, 13/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 5/8 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 10mm Standard Metric Combinati (CMMT42914)
- WILLIAMS Williams Punch/Chisel Holder (28449)
- BOSCH Impact Driver Bits, Square, #1, 1" L, PK10 (ITSQ11B)
- GEAR KEEPER Scanner Retractor, 42 in. L, Plastic, Snap (RT3-4512)
- OSG Carbide End Mill, VG441, 3/4 D, 3 Cut L (VG441-7504)
- OSG Carbide End Mill, 7040, 5/64 D, 1/4 Cut L (70400416)
- OSG Carbide End Mill, 404, 12.0mm D, 25mm Cut L (404-472411)
- OSG Carbide End Mill, VG441, 3/4 D, 3 Cut L (VG441-7510)
- OSG Carbide End Mill, VG441, 1/2 D, 2 Cut L (VG441-5004)
- OSG Carbide End Mill, 404, 19/64 D, 5/16 Cut L (404-296911)
- OSG Carbide End Mill, VG441, 1 D, 3 Cut L (VG441-1003)
- Osg End Mills