Shop All Carbide End Mills
Osg
Carbide End Mill, 3/8 in. dia., 3/8 in Cut
Mfr # 415-3751
Zoro # G1708485
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 1/2 in
- Milling Diameter 3/8"
- Number of Flutes 0
- End Mill Style Square
Product Information
- Brand Osg
- MFR # 415-3751
- Zoro # G1708485
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2 1/2 in |
Milling Diameter | 3/8" |
Length of Cut | 1 in |
Milling Dia. | 3/8" |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 3/8" |
Cutter Dia. | 3/8 in |
Description
Solid Router Bit, Primary Material Application Hardened Steel, Diamond Cut, Fractional Inch, 3/8 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS SWAGING TOOL 18"" (7679038)
- DRILL AMERICA 7/16"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX67/16)
- VERSA TOOL 13 Blade Assortment Box Set Oscillating Multi Tool Saw Blades Blade Compatible With Multimaster (DBMASTER)
- OSG Carbide End Mill, 1.00mm dia, 0.80mm Cut L (3101011)
- OSG Carbide End Mill, 1 in. dia., 1 in. Cut L (20242000)
- OSG End Mill, Carbide, 1/2, 3 FL, Corner Radius (20425200)
- OSG Carbide End Mill, 402, 5.0mm D, 16mm Cut L (402-1968)
- OSG Carbide End Mill, 8.00mm dia, 19.00mm Cut (HP432-3150)
- OSG Carbide End Mill, 1/8 in. dia., 1/8 in Cut (415-1250)
- MASTERCUT TOOL 1/8x3/4x1/8x2 2FL Ball Long Endmill, PowerA (204-004-1)
- Osg Carbide End Mills