Shop All Carbide End Mills
Osg
Carbide End Mill, 3/8 in. dia, 1 in. Cut L
Mfr # 640-3753
Zoro # G1700146
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 1/2 in
- Number of Flutes 0
- End Mill Style Square
- Finish Bright (Uncoated)
Product Information
- Brand Osg
- MFR # 640-3753
- Zoro # G1700146
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2 1/2 in |
Length of Cut | 1 in |
Dimension Type | Fractional Inch |
Shank Dia. | 3/8 in |
Cutter Dia. - Machining | 3/8" |
Cutter Dia. | 3/8 in |
Description
Solid Router Bit, Primary Material Application Composite, End Mill, Fractional Inch, 3/8 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cordless Die Grinder, 12V, 25000 RPM (2485-20, 48-11-2440)
- STANLEY Mallet, Rubber Head, Wood Handle (STHT56145)
- BOSCH Natural Stone Tile Bit, 3/8" (NS500)
- DRILL AMERICA 8-32 HSS Machine and Fraction Hand Taper Tap (T/A54277)
- OSG Carbide End Mill, 6.00mm dia, 9.00mm Cut L (HP433-2364)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (20223500)
- OSG Carbide End Mill, 3/4 in. dia, 1 in. Cut L (20216000)
- OSG Carbide End Mill, 1/16in dia, 1/16in Cut L (447100111)
- OSG Carbide End Mill, 402, 1.5mm D, 5mm Cut L (402-0591)
- OSG Carbide End Mill, HP441, 4.0mm D, 14mm Cut (HP441-1575)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 3 (24436)
- Osg Carbide End Mills