Shop All Square End Mills
Osg
Carbide End Mill, 3/8 in. dia, 1 in. Cut L
Mfr # 461-3750
Zoro # G1704501
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/8"
- End Mill Material Carbide
- Number of Flutes 6
- Length of Cut 1 in
Product Information
- Brand Osg
- MFR # 461-3750
- Zoro # G1704501
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/8" |
Length of Cut | 1 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/2 in |
Milling Dia. | 3/8 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (1736400)
- GEARWRENCH 3/8" Drive Long Length Hex Bit Metric Socket 8mm (82551)
- MILWAUKEE TOOL 3-5/8" SUPER SAWZALL Blade (5 PK) (48-00-5163)
- IRWIN Spiral Flute Screw Extractors-535/524 Series Set-5 Pc. Set (1-5)-Carded (53535)
- OSG Carbide End Mill, 8.00mm dia, 42.00mm Cut (484-3150)
- OSG Square End Mill, 4.000" L, 0.250" dia. (455-250211)
- OSG Carbide End Mill, 6.00mm dia, 9.00mm Cut L (HP456-2364)
- OSG Carbide End Mill, 1/2 in. dia., 1/2 in Cut (HP450-5000)
- OSG Carbide End Mill, 1/4in dia, 1-1/8in Cut L (462-2500)
- OSG Carbide End Mill, 7.50mm dia, 16.00mm Cut (8502075)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 3/4x1-5/8" (AN-2424)
- Osg End Mills