Shop All Square End Mills
Osg
Carbide End Mill, 3/8 in. dia, 1 in. Cut L
Mfr # 447-3750
Zoro # G1704300
original price:
$30.69
19% off
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 in
Product Information
- Brand Osg
- MFR # 447-3750
- Zoro # G1704300
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/8" |
Length of Cut | 1 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/2 in |
Milling Dia. | 3/8 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Compact Tape Measure 12 Ft. (48-22-6612)
- STANLEY PowerLock 8m/26 Ft. Classic Tape Measure (33-428THL)
- DEWALT 3/16" Diamond Drill Bit (DW5576)
- BON TOOL Bon 84-633 Rocker Bar, 36" (84-633)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (461-3750)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (403-1250)
- OSG Carbide End Mill, 6.00mm dia, 12.00mm Cut (414-2362)
- OSG Square End Mill, 3/4" dia. Milling, List Number: 3815 (38154111)
- OSG Carbide End Mill, 9.00mm dia, 22.00mm Cut (445-3543)
- OSG Carbide End Mill, 4.30mm dia, 8.60mm Cut L (3182043)
- WIDIA End Mill, 0.0938 in. Milling Dia., I2S (I2S0094T062L)
- Osg Square End Mills