Shop All Carbide End Mills
Osg
Carbide End Mill, 3/8 in. dia, 1 in. Cut L
Mfr # 20423600
Zoro # G1715071
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 3/8"
- Overall Length 2 1/2 in
- Number of Flutes 3
- End Mill Style Corner Radius
Product Information
- Brand Osg
- MFR # 20423600
- Zoro # G1715071
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 3/8" |
Overall Length | 2 1/2 in |
Length of Cut | 1 in |
Corner Radius | 0.06 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 3/8 in |
Description
Corner Radius End Mill, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.06 in, 1 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Flex Drill Extension, 40", 1/4" Chuck/Key (30167)
- IRWIN Locking Sheet Metal Clamp, 9", 3/8" Cap. (251)
- DRILL AMERICA #9 Carbon Steel Screw Extractor (DEWEZ9)
- DRILL AMERICA 3/8"-#26 HSS Threaded Shank Stop Countersink (TSC3/8-26)
- OSG Carbide End Mill, 8.00mm dia, 19.00mm Cut (HP432-3151)
- OSG Carbide End Mill, HP441, 5.0mm D, 16mm Cut (HP441-1968)
- OSG Carbide End Mill, HP441, 8.0mm D, 21mm Cut (HP441-3150)
- OSG Carbide End Mill, 3/8 in. dia., 3/4 in Cut (20610516)
- OSG Carbide End Mill, 1/2in dia, 1-1/4in Cut L (20225100)
- OSG Carbide End Mill, 3/8 in. dia., 7/8 in Cut (502-3750)
- ADDER Endmill, 4 Flute, 3/8, Overall Length: 2" (18859)
- Osg End Mills