Shop All Square End Mills
Osg
Carbide End Mill, 3/4in dia, 1-1/2in Cut L
Mfr # 403-7500
Zoro # G1707977
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/4"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1 1/2 in
Product Information
- Brand Osg
- MFR # 403-7500
- Zoro # G1707977
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/4" |
Length of Cut | 1 1/2 in |
Shank Dia. | 3/4 in |
Overall Length | 4 in |
Milling Dia. | 3/4 in |
Description
Square End Mill, 3/4 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 1/2 in, Overall Length 4 in, Shank Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Warding File, Second/Dbl., 8inL, Nat. (73483000)
- LYNDEX-NIKKEN Shank Collet Holder, 200DA, 7.17 in. L (020-EXT-750)
- DIABLO Speedemon Spade Bit Range Provides, PK2 (DSP2110-P2)
- GREENFIELD THREADING Spiral Flute Tap, #10-32, Plug, UNF, 3 Flutes, Steam Oxide (282153)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (495-1872)
- OSG Carbide End Mill, 12mm dia., 25.00mm Cut (403-4724)
- OSG Carbide End Mill, 20mm dia., 45.00mm Cut (HP451-7874)
- OSG Square End Mill, 1-1/4" dia. Milling (21001811)
- OSG Carbide End Mill, 0.05in dia, 0.1560in Cut (492-0500)
- OSG Carbide End Mill, 5/16 in dia, 1 in Cut L (484-3126)
- CLEVELAND 3-Flute Carbide Square Single End High-Perf End Mill for Alum CTD CEM-AM3-ZN ZrN 1/2x1/2x5/8x2-1/2 (C72358)
- Osg Square End Mills