Shop All Carbide End Mills
Osg
Carbide End Mill, 3/4 in. dia., 3/4 in Cut
Mfr # 415-7500
Zoro # G1708397
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 3/4"
- Overall Length 4 in
- Number of Flutes 4
- End Mill Style Square
Product Information
- Brand Osg
- MFR # 415-7500
- Zoro # G1708397
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 3/4" |
Overall Length | 4 in |
Length of Cut | 1 1/2 in |
Dimension Type | Fractional Inch |
Milling Dia. | 3/4" |
Shank Dia. | 3/4 in |
Cutter Dia. - Machining | 3/4" |
Cutter Dia. | 3/4 in |
Description
Solid Router Bit, Primary Material Application Hardened Steel, Diamond Cut, Fractional Inch, 3/4 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 7-1/4" 10 Amp Multi-Material Chop saw (RAGE4)
- LINK HANDLES HANDLE HAMMR 16""BLKSMITH (65749)
- GREY PNEUMATIC SKT 3/8" DRIVE X 7/16" MAGNETIC STNDRD I (GP1014RG)
- VISEE LEDMagnifier, 3x, TouchControlled3LEDlight, Recharge, Gray, SmoliaTZCGray (Smolia TZC Gray)
- OSG Carbide End Mill, 3/8 in. dia., 3/8 in Cut (415-3751)
- OSG End Mill, Carbide, 1/2, 3 FL, Corner Radius (20425200)
- OSG Carbide End Mill, 404, 9.0mm D, 22mm Cut L (404-3543)
- OSG Carbide End Mill, 1/2 in. dia., 1/2 in Cut (20240800)
- OSG Carbide End Mill, 404, 3/16 D, 5/8 Cut L (404-1875)
- OSG Carbide End Mill, 1/4 in. dia, 1 in. Cut L (641-2502)
- KODIAK CUTTING TOOLS 1/8 2 Flute Carbide Endmill Long 45 Deg. ZRN Coated w/Corner Radius (5450584)
- Osg Carbide End Mills