Shop All Ball End Mills
Osg
Carbide End Mill, 3/32in dia, 3/16in Cut L
Mfr # 424-0938-BN
Zoro # G1700539
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/32"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 3/16 in
Product Information
- Brand Osg
- MFR # 424-0938-BN
- Zoro # G1700539
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/32" |
Length of Cut | 3/16 in |
Shank Dia. | 1/8 in |
Overall Length | 1.5 in |
Milling Dia. | 3/32 in |
Description
Ball End Mill, 3/32 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 28 mm Size, Standard Socket, black oxide (88-28MM)
- CLEVELAND Chucking Reamer, 5/16" Size, HSS, Spiral (C29853)
- TEKTON 8 mm Tip, 1/2 in. Drive, Metric (SHB23208)
- WESTWARD Transfer Punch, 17/32 In Tip, 4-7/8 In L (22N816)
- OSG Carbide End Mill, 5/8in dia, 1-1/4in Cut L (403-6250-BN)
- OSG Ball End Mill, 1-1/2" L, 1/8" Shank dia. (414-1250-BN11)
- OSG Ball End Mill, 1-1/2" L, 1/8" Shank dia. (414-1250-BN08)
- OSG Carbide End Mill, 9/64in dia, 9/32in Cut L (414-1406-BN)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (VG441-1250-BN)
- OSG Ball End Mill, 4" L, 3/8" Shank dia. (484-3750-BN11)
- MICRO 100 Carbide End Mill, 1.5 mm, Cut 1.5 mm, 2 FLT (MMBM-015-20X)
- Osg Ball End Mills