Shop All Carbide End Mills
Osg
Carbide End Mill, 3/16in dia., 5/8in Cut L
Mfr # 640-1883
Zoro # G1700277
original price:
$18.15
33% off
new price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 in
- Number of Flutes 0
- End Mill Style Square
- Finish Bright (Uncoated)
Product Information
- Brand Osg
- MFR # 640-1883
- Zoro # G1700277
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2 in |
Length of Cut | 5/8 in |
Shank Dia. | 1/4 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 3/16" |
Cutter Dia. | 3/16 in |
Description
Solid Router Bit, Primary Material Application Composite, End Mill, Fractional Inch, 3/16 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 7/16 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46628)
- MILWAUKEE TOOL IMP WRENCH 3/8" MID TORQUE (ML2960-20)
- WILLIAMS Williams Reversible Ratchet 20" Blk, 3/4" D (HB-51B)
- TENG TOOLS 1/2INCHDR.RIBE.SOCKET.100MM.LONG (M122706-C)
- OSG Carbide End Mill, 402, 1.5mm D, 5mm Cut L (402-0591)
- OSG Carbide End Mill, 3/4 in. dia., 3/4 in Cut (415-7501)
- OSG Carbide End Mill, 3/4 in. dia, 1 in. Cut L (VG446-7501)
- OSG Carbide End Mill, 404, 11.0mm D, 25mm Cut L (404-4331)
- OSG Carbide End Mill, 1/2in dia, 1-1/4in Cut L (20225100)
- OSG Carbide End Mill, 404, 5.0mm D, 16mm Cut L (404-1968)
- MICRO 100 Carbide End Mill, Dia 12mm, Cut L 55mm (AELM-120-4)
- Osg Carbide End Mills