Shop All Carbide End Mills
Osg
Carbide End Mill, 3/16 in dia, 1 in Cut L
Mfr # 641-1874
Zoro # G1686870
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 3 in
- Number of Flutes 0
- Finish Bright (Uncoated)
- Length of Cut 1 in
Product Information
- Brand Osg
- MFR # 641-1874
- Zoro # G1686870
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3 in |
Length of Cut | 1 in |
Shank Dia. | 1/4 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 3/16" |
Cutter Dia. | 3/16 in |
Description
Solid Router Bit, Primary Material Application Composite, Drill Point, Fractional Inch, 3/16 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO A60 Sheet Metal Scribe (A60)
- PRIME-LINE WORKPRO W031300 Revolving Head Punch Pliers, Drop-Forged Carbon Steel Single Pack (W031300)
- YMW TAPS Spiral Point Tap, OX SS H3 9/16-18 (382654)
- RIDGID Pipe Threading Replacement Dies, 1"-2" Alloy Right-Hand NPT Universal, 4-Piece (47750)
- OSG Carbide End Mill, 13/32 in. dia., 1 in Cut (20223800)
- OSG Carbide End Mill, HP441, 1/4 D, 3/4 Cut L (HP441-2500)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (36701511)
- OSG End Mill, Carbide, 3/16, 3 FL, SGL Sq End, CC (20420900)
- OSG Carbide End Mill, 1/2in dia, 1-1/4in Cut L (400-5000)
- OSG Carbide End Mill, 6.00mm dia, 13.00mm Cut (HP434-2361)
- YG-1 TOOL CO 2 Flute Regular Length 30 Deg Helix For Rib Processing X-Power Carbide (93560)
- Osg End Mills