Shop All Square End Mills
Osg
Carbide End Mill, 20mm dia., 38.00mm Cut
Mfr # HP460-7874
Zoro # G1712649
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 20.00mm
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 38.00 mm
Product Information
- Brand Osg
- MFR # HP460-7874
- Zoro # G1712649
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 20.00mm |
Length of Cut | 38.00 mm |
Shank Dia. | 20.00 mm |
Overall Length | 102.00 mm |
Milling Dia. | 20.00 mm |
Description
Square End Mill, 20.00 mm Milling Dia., Carbide, TiAlN, Straight, Length of Cut 38.00 mm, Overall Length 102.00 mm, Shank Dia. 20.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Standard Thumb Lever Safety Blowgun - with OSHA Approved Rubber Safety Tip (B302S)
- PROTO 3/8" Drive Dial Torque Wrench 10-50 ft-lbs, 1.4-7 mkg (J6113F)
- VESSEL BALL GRIP Screwdriver No.220 +1x100 (220P1100)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 6 In. (59040)
- OSG Carbide End Mill, 5/16 in dia, 1 in Cut L (484-3126)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (403-1875)
- OSG Carbide End Mill, 0.03in dia, 0.0940in Cut (492-0300)
- OSG Carbide End Mill, 4.00mm dia, 14.00mm Cut (403-1575)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (403-187511)
- OSG Carbide End Mill, 0.50mm dia, 2.00mm Cut L (3182605)
- MICRO 100 End Mill, 2 Flute, Square, 1.200 mm Cutter dia (MEFM-012-600)
- Osg End Mills