Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, 2015, 5/8 D, 1 1/4 Cut L
Mfr # 20151211
Zoro # G5550745
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Corner Radius
- Finish TiAlN
- Length of Cut 1 1/4 in
- End Mill Cutting Type Center Cutting
Product Information
- Brand Osg
- MFR # 20151211
- Zoro # G5550745
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 1/4 in |
Milling Diameter | 5/8" |
Dimension Type | Fractional Inch |
Shank Dia. | 5/8 in |
Overall Length | 3 1/2 in |
Corner Radius | 0.03 in |
Milling Dia. | 5/8 in |
Description
Corner Radius End Mill, 5/8 in Milling Dia., Carbide, TiAlN, Straight, Fractional Inch, 0.03 in, 1 1/4 in, 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-VAN TOOLS MASTER DOWEL PIN PULLER SET (CV95400)
- KRAFT TOOL Stainless Steel Tapered Hand Edge, 3/8" R (CF151PF)
- MICRO 100 Grooving Tool (UP-50062-16)
- VEGA Phillips 3 Power Bit x 2-3/4 (170P3A)
- OSG Carbide End Mill, 402, 6.0mm D, 19mm Cut L (402-236211)
- OSG Carbide End Mill, 404, 3.5mm D, 12mm Cut L (404-1378)
- OSG Carbide End Mill, 404, 9/16 D, 1 1/8 Cut L (404-5625)
- OSG Carbide End Mill, 404, 5.0mm D, 16mm Cut L (404-196811)
- OSG Carbide End Mill, 402, 13/64 D, 5/8 Cut L (402-2031)
- OSG Carbide End Mill, HP400, 4.0mm D, 14mm Cut (HP400-1575)
- OSG Carbide End Mill, HP441, 3/64 D, 9/64 Cut L (HP441-0469)
- Osg High Performance Carbide End Mills