Shop All Ball End Mills
Osg
Carbide End Mill, 2.00mm dia, 3.00mm Cut L
Mfr # 3095223
Zoro # G1745786
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 2.00mm
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 3 mm
Product Information
- Brand Osg
- MFR # 3095223
- Zoro # G1745786
- Country of Origin Japan
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 2.00mm |
Length of Cut | 3 mm |
Shank Dia. | 6 mm |
Milling Dia. | 2 mm |
Overall Length | 60 mm |
Neck Length | 20.00 mm |
Description
Ball End Mill, 2 mm Milling Dia., Carbide, WXS, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #41 2-3/8" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRT9)
- WRIGHT TOOL 3/4" Drive Standard Socket Set Metric 31 Pieces 19 mm to 60 mm , Chrome (650)
- HOUGEN Starting Pilot .315 ID (11031)
- KIPP Ball-End Thrust Screw W Head, Form:A Full Ball, M12, L=52, Carbon Steel, Comp:Ball-Bearing Steel (K0380.11250)
- OSG Carbide End Mill, 402BN, 4.0mm D, 14mm Cut (402-1575-BN11)
- OSG Ball End Mill, 1-1/2" L, 1/8" Shank dia. (414-1250-BN08)
- OSG Carbide End Mill, 7/64in dia, 7/32in Cut L (424-1094-BN)
- OSG Carbide End Mill, 1/8 in. dia, 1 in. Cut L (484-1250-BN)
- OSG End Mill, Carbide, WXS, 3.0mm, 2 FL, Ball End (3053008)
- OSG Ball End Mill, 4" L, 1/2" Shank dia. (464-5000-BN08)
- CLEVELAND 4-Flute Ball Nose GP End Mill Cleveland CEM-DE-4B-TA TiAlN Carbide Square 4Flute 5/32"x3/8"x7/16"x3" (C80308)
- Osg End Mills