Shop All Ball End Mills
Osg
Carbide End Mill, 18mm dia., 35.00mm Cut
Mfr # 403-7087-BN11
Zoro # G1703497
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 18.00mm
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 35 mm
Product Information
- Brand Osg
- MFR # 403-7087-BN11
- Zoro # G1703497
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 18.00mm |
Length of Cut | 35 mm |
Shank Dia. | 18 mm |
Overall Length | 102 mm |
Milling Dia. | 18 mm |
Description
Ball End Mill, 18 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 4 M12 Zinc, Black Satin, Comp: Stainless Steel (K0117.4121)
- CURRENT TOOLS Cable Pulling Conduit Checker for 3" Conduit (08500-300)
- BLAIR Spotweld Cutter Set, 3/8", 3 pcs. (11082)
- BEST LOOK 2-1/2 In. Heavy Duty Paint Scraper with Knob (F4-DIB)
- OSG Long Neck Ball Nose End Mill R0.25 X 0.5mm 2FL AE-LNBD-H (3056148)
- OSG End Mill, Carbide, 1 In, 4 FL, SGL Ball End (404-1000-BN)
- OSG End Mill, Carbide, 5/32, 4 FL, SGL Ball End (404-1562-BN)
- OSG Carbide End Mill, Ball, 1/8in Dia., 3in OAL (70320316)
- OSG Carbide End Mill, 3/8in dia., 9/16in Cut L (90101411)
- OSG Carbide End Mill, 9/64in dia, 9/32in Cut L (424-1406-BN)
- HARVEY TOOL Miniature End Mill - Tapered - Ball (802115-C6)
- Osg End Mills