Shop All Ball End Mills
Osg
Carbide End Mill, 1/8 in. dia., 1/4 in Cut
Mfr # 423-1250-BN
Zoro # G1700660
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/8"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1/4 in
Product Information
- Brand Osg
- MFR # 423-1250-BN
- Zoro # G1700660
- Country of Origin India
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/8" |
Length of Cut | 1/4 in |
Shank Dia. | 1/8 in |
Milling Dia. | 1/8 in |
Overall Length | 1.5 in |
Description
Ball End Mill, 1/8 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Slot Nut, 1018 Steel, Base 1-1/4in (41413)
- CRESCENT 15" Flat Pry Bar with Grip (FB15-06)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.230" Min Bore dia, Max. Bore Depth: 1/2" (BB-230500X)
- GREENFIELD THREADING Tap Set, 3/8"-16, Bottoming, Plug, Taper, 4 Flutes, UNC (174528)
- OSG Carbide End Mill, 9/64in dia, 9/32in Cut L (424-1406-BN)
- OSG End Mill, Carbide, TiAlN, 1/32, 4 FL, Ball (404-0312-BN11)
- OSG End Mill, Carbide, 3/8, 4 FL, SGL Ball End (404-3750-BN)
- OSG Ball End Mill, 1-1/2" L, 1/8" Shank dia. (414-1250-BN11)
- OSG Carbide End Mill, 404BN, 11/32 D, 7/8 Cut L (404-3438-BN)
- OSG Carbide End Mill, 1/16in dia., 1/8in Cut L (414-0625-BN)
- MICRO 100 Carbide End Mill, Dia 2.0mm, Cut L 6.0mm (BMRM-020-2)
- Osg Ball End Mills