Shop All Carbide End Mills
Osg
Carbide End Mill, 1/8 in. dia., 1/2 in Cut
Mfr # HP434-1251
Zoro # G1710007
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/8"
- Overall Length 1 1/2 in
- Number of Flutes 4
- End Mill Style Corner Radius
Product Information
- Brand Osg
- MFR # HP434-1251
- Zoro # G1710007
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 1/8" |
Overall Length | 1 1/2 in |
Length of Cut | 1/2 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/8 in |
Corner Radius | 0.015 in |
Milling Dia. | 1/8 in |
Description
Corner Radius End Mill, 1/8 in Milling Dia., Carbide, TiAlN, Straight, Fractional Inch, 0.015 in, 1/2 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 3/4 in Drive, 60mm 6 pt Metric Socket, 6 Points (1952M)
- WIHA Nut Driver, Metric, 13.0mm Hex Size (33637)
- UNIBOR 17mm x 50mm - M2 (MML17)
- J.W. WINCO GN6336.4-ST-63-M12-50 Star Knob (6336.4-ST-63-M12-50)
- OSG Carbide End Mill, 13/32 in. dia., 1 in Cut (20223800)
- OSG Carbide End Mill, 3/8 in. dia., 3/4 in Cut (20683516)
- OSG Carbide End Mill, 3/32in dia., 3/8in Cut L (500-0938)
- OSG Carbide End Mill, 3/4 in. dia., 3/4 in Cut (415-7500)
- OSG Carbide End Mill, 3/16 in dia, 1 in Cut L (641-1873)
- OSG End Mill, Carbide, TiAlN, 3/16, 4 FL, Sq End (464-187511)
- KODIAK CUTTING TOOLS 0.011 2 Flute Carbide Endmill Micro Ball Nose ALTIN Coated (5523936)
- Osg End Mills