Shop All Square End Mills
Osg
Carbide End Mill, 1/8 in. dia., 1/2 in Cut
Mfr # 461-1250
Zoro # G1959058
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/8"
- End Mill Material Carbide
- Number of Flutes 6
- Length of Cut 1/2 in
Product Information
- Brand Osg
- MFR # 461-1250
- Zoro # G1959058
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/8" |
Length of Cut | 1/2 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/8 in |
Description
Square End Mill, 1/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/2 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Chucking Reamer, 0.2440 In., 4 Fl, Carb Tip (56552440)
- DEWALT 6-1/2" 36T Aluminum Cutting Saw Blade 5/8" Arbor (DW9152)
- BOSCH Hole Saws, 3 1/8" dia., Shank Size 1/4 (HBT312)
- ZORO SELECT Chucking Reamer, 3/16 In., 6 Flute, HSS (11V371)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (HP460-3750)
- OSG Carbide End Mill, 5.00mm dia, 32.00mm Cut (482-1968)
- OSG Carbide End Mill, 8.00mm dia, 29.00mm Cut (464-3150)
- OSG Carbide End Mill, 1/8 in. dia., 3/4 in Cut (462-1250)
- OSG Carbide End Mill, 8.00mm dia, 12.00mm Cut (414-3150)
- OSG Square End Mill, 1.500" L, 0.125" dia. (496-125111)
- MICRO 100 End Mill, 2 Flute, Square, 0.1875" (3/16) Cutter dia, Overall Length: 3" (MEF-187-1500K)
- Osg Square End Mills