Shop All Square End Mills
Osg
Carbide End Mill, 1/8 in. dia., 1/2 in Cut
Mfr # 447-1250
Zoro # G1959030
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1/2 in
Product Information
- Brand Osg
- MFR # 447-1250
- Zoro # G1959030
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/8" |
Length of Cut | 1/2 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/8 in |
Description
Square End Mill, 1/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/2 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6 Piece 3/8" Shank M42 Cobalt 4 Flute End Mill Set (8000-0005)
- CURRENT TOOLS Radius Cable Roller for 20"-24" Tray (9524RR)
- KENNEDY Tool Box, Steel, Brown, 24 in W x 8-1/2 in D x 9-3/4 in H (K24B)
- DEWALT 29PC PP Industrial Cobalt Set (DWA1269)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (403-2500)
- OSG Carbide End Mill, 9/16in dia, 1-1/8in Cut (403-5625)
- OSG Carbide End Mill, 7.50mm dia, 16.00mm Cut (8502075)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (409-1250)
- OSG Square End Mill, 7/16" dia. Milling (82001021)
- OSG Carbide End Mill, 1/8 in. dia., 1/4 in Cut (455-1251)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (461-1250)
- Osg End Mills