Shop All Square End Mills
Osg
Carbide End Mill, 1/8 in. dia., 1/2 in Cut
Mfr # 403-1250
Zoro # G1959749
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/8"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1/2 in
Product Information
- Brand Osg
- MFR # 403-1250
- Zoro # G1959749
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/8" |
Length of Cut | 1/2 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/8 in |
Description
Square End Mill, 1/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/2 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Tool Set, 48 pc. (32874)
- MORTON Stainless Steel Revolving Handle, M8 x 1.25 Thread, 64mm Handle Length (RH-26SS)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 9/16" 12 pt SAE Socket, 12 Points (43918)
- ALLPAX Packing Hook, Rigid, No. 14, 9-3/8" L (AX1229)
- OSG Carbide End Mill, 9.00mm dia, 22.00mm Cut (445-3543)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (403-1875)
- OSG Square End Mill, 4.000" L, 0.250" dia. (455-250211)
- OSG Carbide End Mill, 0.50mm dia, 2.00mm Cut L (3182605)
- OSG Carbide End Mill, 12mm dia., 25.00mm Cut (403-4724)
- OSG Carbide End Mill, 1/4in dia, 1-1/2in Cut L (484-2502)
- MICRO 100 End Mill, 3 Flute, Square, 0.0350" Cutter dia (MEF-035-150-3K)
- Osg End Mills