Shop All Ball End Mills
Osg
Carbide End Mill, 1/8 in. dia, 1 in. Cut L
Mfr # 484-1250-BN
Zoro # G1702088
$18.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 in
Product Information
- Brand Osg
- MFR # 484-1250-BN
- Zoro # G1702088
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/8" |
Length of Cut | 1 in |
Shank Dia. | 1/8 in |
Overall Length | 3 in |
Milling Dia. | 1/8 in |
Description
Ball End Mill, 1/8 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE SPRING General Wire RS-TU4 Replacement Cable for Telescoping Urinal Auger (RS-TU4)
- TENG TOOLS TT3819 19 Piece 3/8" Drive Socket Set (TT3819)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 25/64 (C22505)
- GEDORE Face Spanner Wrench, 17" Capacity, 9" L (44 6)
- OSG Carbide End Mill, 5/8in dia, 1-1/4in Cut L (403-6250-BN)
- OSG Carbide End Mill, 404BN, 11/32 D, 7/8 Cut L (404-3438-BN)
- OSG End Mill, Carbide, WXL, 4.0mm, 2 FL, Ball End (3124125)
- OSG Carbide End Mill, 20.0mm D, 38mm Cut (402-7874-BN)
- OSG Long Neck Ball Nose End Mill R0.25 X 0.5mm 2FL AE-LNBD-H (3056148)
- OSG Carbide End Mill, 4.00mm dia, 14.00mm Cut (403-1575-BN)
- OSG Ball End Mill, 1-1/2" L, 1/8" Shank dia. (424-0625-BN11)
- Osg End Mills