Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, 16.0mm D, 32mm Cut
Mfr # HP441-6299
Zoro # G5666473
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 16.00mm
- End Mill Style Square
- End Mill Material Carbide
- Finish TiAlN
Product Information
- Brand Osg
- MFR # HP441-6299
- Zoro # G5666473
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 16.00mm |
Length of Cut | 32.00 mm |
Shank Dia. | 16.00 mm |
Overall Length | 89.00 mm |
Milling Dia. | 16.00 mm |
Description
Square End Mill, 16.00 mm Milling Dia., Carbide, TiAlN, Straight, Length of Cut 32.00 mm, Overall Length 89.00 mm, Shank Dia. 16.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON Self Lock 25 ft. L X 1 in. W Revolutionary Auto Lock Tape Measure 1 pk (SL2825)
- TEKTON 3/8 Inch Drive (F) x 1/4 Inch (M) Reducer (SHA13100)
- CENTURY DRILL & TOOL Star Insert Screwdriver Bit, T25, 1 in. (68725)
- PROTO 1/4", 3/8" Drive Socket Set Metric, SAE 65 Pieces 4 mm to 17 mm, 5/32 in to 13/16 in , Full Polish (J47065)
- OSG Carbide End Mill, 14.0mm D, 30mm Cut (HP441-5512)
- OSG Carbide End Mill, VG441, 7/16 D, 1 Cut L (VG441-4376)
- OSG Carbide End Mill, HP421, 5/64 D, 1/4 Cut L (HP421-0781)
- OSG Carbide End Mill, HP441, 1/2 D, 1 Cut L (HP441-5000)
- OSG Carbide End Mill, 404, 3.5mm D, 12mm Cut L (404-1378)
- OSG Carbide End Mill, HP441, 1/16 D, 3/16 Cut L (HP441-0625)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-045-068-005)
- Osg End Mills