Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, 14.0mm D, 30mm Cut
Mfr # HP441-5512
Zoro # G5539676
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 14.00mm
- End Mill Style Square
- End Mill Material Carbide
- Finish TiAlN
Product Information
- Brand Osg
- MFR # HP441-5512
- Zoro # G5539676
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 14.00mm |
Length of Cut | 30.00 mm |
Shank Dia. | 14.00 mm |
Overall Length | 89.00 mm |
Milling Dia. | 14.00 mm |
Description
Square End Mill, 14.00 mm Milling Dia., Carbide, TiAlN, Straight, Length of Cut 30.00 mm, Overall Length 89.00 mm, Shank Dia. 14.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Washer Jdp-14M/Jf/Mf/17M/Mf 20 (13005601)
- GARANT Torque Screwdriver, Fixed Torque: 3.8Nm (211750 3,8)
- DRILL AMERICA #2/0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS2/0)
- HAIMER Power Shrink Chuck, 3/8 in Hole Dia, CAT50 (50.840.3/8z.3)
- OSG Carbide End Mill, 404, 15/32 D, 1 Cut L (404-4688)
- OSG Carbide End Mill, VG441, 5/8 D, 1 5/8 Cut L (VG441-6252)
- OSG Carbide End Mill, VG441, 5/8 D, 1 5/8 Cut L (VG441-6257)
- OSG Carbide End Mill, HP421, 1/16 D, 3/16 Cut L (HP421-0625)
- OSG Carbide End Mill, 402, 15/32 D, 1 Cut L (402-4688)
- OSG Carbide End Mill, 404, 5/32 D, 9/16 Cut L (404-156211)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-045-250-005)
- Osg End Mills