Shop All Ball End Mills
Osg
Carbide End Mill, 1/4 in. dia., 3/4 in Cut
Mfr # VG441-2500-BN
Zoro # G1712947
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/4"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 3/4 in
Product Information
- Brand Osg
- MFR # VG441-2500-BN
- Zoro # G1712947
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/4" |
Length of Cut | 3/4 in |
Shank Dia. | 1/4 in |
Milling Dia. | 1/4 in |
Overall Length | 2.5 in |
Description
Ball End Mill, 1/4 in Milling Dia., Carbide, TiAlN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Probe Set, Aluminum, 6in. L (55-0289)
- KNIPEX 8 Piece Snap Plier Set (KNT-002004SB)
- DRILL AMERICA 29/64" HSS Straight Shank Straight Flute Chucking Reamer (DWRR29/64)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 3/16 (C10608)
- OSG End Mill, Carbide, 1/32, 2 FL, SGL Ball End (402-0312-BN)
- OSG Carbide End Mill, 9/64in dia, 9/32in Cut L (414-1406-BN)
- OSG Carbide End Mill, 7/16in dia., 7/8in Cut L (VG441-4375-BN)
- OSG Carbide End Mill, 404BN, 6.0mm D, 19mm Cut (404-2362-BN)
- OSG HSS End Mill, 1/4in.dia., 5/8in.Cut L (5260300)
- OSG End Mill, Carbide, TiAlN, 5/32, 4 FL, Ball (404-1562-BN11)
- OSG End Mill, Carbide, TiAlN, 3/32, 4 FL, Ball (404-0938-BN11)
- Osg End Mills