Shop All Carbide End Mills
Osg
Carbide End Mill, 1/4 in. dia., 3/4 in Cut
Mfr # 640-2513
Zoro # G1700225
original price:
$13.55
12% off
new price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 1/2 in
- Number of Flutes 0
- End Mill Style Square
- Finish Bright (Uncoated)
Product Information
- Brand Osg
- MFR # 640-2513
- Zoro # G1700225
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2 1/2 in |
Length of Cut | 3/4 in |
Shank Dia. | 1/4 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/4" |
Cutter Dia. | 1/4 in |
Description
Solid Router Bit, Primary Material Application Composite, End Mill, Fractional Inch, 1/4 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Replacement Outer Ring, For Use With C2, 600S, 746 and 1780A Combination Pipe and Bench Vise (1010840)
- MAKITA Multi-Tool Kit (TM3010CX1)
- DRILL AMERICA 11/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH0687)
- WIHA Hex Metric Interchangeable Blade F, 3.0mm (28548)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (36700611)
- OSG Carbide End Mill, 3/8 in. dia., 3/4 in Cut (20683516)
- OSG End Mill, Stub, Carbide, 1/8, 4 FL, Sq End (70400716)
- OSG Carbide End Mill, 1.00mm dia, 0.80mm Cut L (3101011)
- OSG Carbide End Mill, 1/8 in. dia., 3/8 in Cut (20611116)
- OSG Carbide End Mill, 3/8 in. dia., 3/8 in Cut (415-3750)
- GWS TOOL GROUP 122640 End Mill (122640)
- Osg End Mills