Shop All Carbide End Mills
Osg
Carbide End Mill, 1/4 in. dia., 3/4 in Cut
Mfr # 640-2502
Zoro # G1958446
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 in
- Number of Flutes 0
- End Mill Style Square
- Finish Bright (Uncoated)
Product Information
- Brand Osg
- MFR # 640-2502
- Zoro # G1958446
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2 in |
Length of Cut | 3/4 in |
Shank Dia. | 1/4 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/4" |
Cutter Dia. | 1/4 in |
Description
Solid Router Bit, Primary Material Application Composite, Burr End, Fractional Inch, 1/4 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 2 Piece SAE L-Shape Hex Key Set, 12118 (12118)
- WESTWARD Rectangular File, Dbl Cut, 6 In, 40/42 TPI (12F824)
- SUPERCUT Bandsaw Blade, 93 L, 0.1875 W, 18 TPI, 0.025 Thick, Carbon Steel (429282)
- INGERSOLL-RAND End Plate, 1/2 (2235-11)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (36700611)
- OSG Carbide End Mill, 5/32in dia, 7/16in Cut L (442-1562)
- OSG Carbide End Mill, 404, 3.0mm D, 9mm Cut L (404-1181)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (20555003)
- OSG Carbide End Mill, 404, 8.0mm D, 21mm Cut L (404-3150)
- OSG Carbide End Mill, 1/2in dia, 1-1/2in Cut L (26500716)
- COBRA CARBIDE Endmill, Standard Uncoated, 1/8, End Mill Style: Ball (23162)
- Osg End Mills