Shop All Carbide End Mills
Osg
Carbide End Mill, 13/32 in. dia., 1 in Cut
Mfr # 20223800
Zoro # G1715981
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 3/4 in
- Milling Diameter 13/32"
- Number of Flutes 2
- End Mill Style Corner Radius
Product Information
- Brand Osg
- MFR # 20223800
- Zoro # G1715981
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2 3/4 in |
Milling Diameter | 13/32" |
Length of Cut | 1 in |
Dimension Type | Fractional Inch |
Milling Dia. | 13/32 in |
Shank Dia. | 7/16 in |
Corner Radius | 0.02 in |
Description
Corner Radius End Mill, 13/32 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.02 in, 1 in, 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Chucking Reamer, 11mm Size, HSS, Straight (C25912)
- PROSKIT Micro, Cutter w/ESD Safe Handle, 5 (200-040)
- MILWAUKEE TOOL 10" 24T Ripping Circular Saw Blade (48-40-1020)
- WESTWARD Spiral Point Tap, 7/16"-14, Plug, UNC, 3 Flutes, Bright (5TWD7)
- OSG Carbide End Mill, 3/4 in. dia, 1 in. Cut L (20216000)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (640-3753)
- OSG End Mill, XL, Carbide, 5mm, 4 FL, CC, SGL, Sq (484-1968)
- OSG Carbide End Mill, 3/8 in. dia., 1/2 in Cut (VG464-3750)
- OSG Carbide End Mill, 404, 3/16 D, 5/8 Cut L (404-1875)
- OSG Carbide End Mill, 1/8 in. dia., 3/8 in Cut (20611116)
- KODIAK CUTTING TOOLS 1/2 Carbide Endmill 4 Flute Single End TICN Coated (5464206)
- Osg Carbide End Mills