Shop All Square End Mills
Osg
Carbide End Mill, 1/2 in. dia, 2 in. Cut L
Mfr # 462-5000
Zoro # G1706769
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 2 in
Product Information
- Brand Osg
- MFR # 462-5000
- Zoro # G1706769
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/2" |
Length of Cut | 2 in |
Shank Dia. | 1/2 in |
Overall Length | 4 in |
Milling Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 2 in, Overall Length 4 in, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Differential Pressure Indicator (WL056)
- DIABLO Tooth Steel Demon Carbide-Tipped Saw Bla (D0770FM)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0250", Number of Flutes: 3 (835925-C3)
- VITREX Grout Seal Bottle (10279)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (461-3750)
- OSG Carbide End Mill, 7.50mm dia, 16.00mm Cut (8502075)
- OSG Square End Mill, 1.500" L, 0.125" dia. (412-125011)
- OSG Square End Carbide End Mills (VGM7-0060)
- OSG Carbide End Mill, 9/16in dia, 1-1/8in Cut (403-5625)
- OSG End Mill, Carbide, 1-1/2"L, Square End Mill (VGM3-0001)
- MICRO 100 End Mill, 2 Flute, Square, 0.800 mm Cutter dia (MEFM-008-900K)
- Osg Square End Mills