Shop All Square End Mills
Osg
Carbide End Mill, 1/2 in. dia, 1 in. Cut L
Mfr # HP460-5000
Zoro # G1712700
product price: $74.45
/ea
$74.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1 in
Product Information
- Brand Osg
- MFR # HP460-5000
- Zoro # G1712700
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/2" |
Length of Cut | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Milling Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7/32" x 8" x 10" SDS+ Hammer Bit (DW5412)
- UNIBOR 3in X 1in Premium M42 Cobalt Annular Cutter with Pilot Pin (25196)
- CAPRI TOOLS 1/2 in Drive 16 mm MT16 Stubby XZN Triple Square Bit Socket (CP30359)
- DRILLCO Jobber Length Drill, Series 200, Imperial, 14 In Drill Size Fraction, 025 In Drill Size (200A116)
- OSG Carbide End Mill, 7/16 in dia, 1 in Cut L (20224100)
- OSG Carbide End Mill, 1/4in dia, 1-1/2in Cut L (484-2502)
- OSG Square End Carbide End Mills (VGM7-0053)
- OSG Carbide End Mill, 5/8in dia, 1-1/4in Cut L (403-625011)
- OSG Carbide End Mill, 5.00mm dia, 25.00mm Cut (464-1968)
- OSG Carbide End Mill, 1/8in dia., 3/16in Cut L (HP411-1250)
- WIDIA End Mill, TiAlN, 0.3750 in. Milling Dia. (TF4V4510004S)
- Osg End Mills