Shop All Carbide End Mills
Osg
Carbide End Mill, 1/2 in. dia, 1 in. Cut L
Mfr # 641-5002
Zoro # G1686776
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 3 in
- Number of Flutes 0
- Finish Bright (Uncoated)
- Length of Cut 1 in
Product Information
- Brand Osg
- MFR # 641-5002
- Zoro # G1686776
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3 in |
Length of Cut | 1 in |
Shank Dia. | 1/2 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/2" |
Cutter Dia. | 1/2 in |
Shank Diameter | 1/2 in |
Description
Solid Router Bit, Primary Material Application Composite, Burr End, Fractional Inch, 1/2 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2040)
- FASTCAP 16 Ft Old Standby 1in Wide Tape (PS-16)
- MICRO 100 Carbide End Mill, Dia 1/4 In, Cut L 3/4 In (BEM-250-03)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 3/4 (53148)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (HP455-2500)
- OSG End Mill, Stub, Carbide, 1/4, 4 FL, Sq End (70401116)
- OSG Carbide End Mill, 402, 5.0mm D, 16mm Cut L (402-1968)
- OSG End Mill, Carbide, 1/4, 2 FL, SGL Sq End, CC (20221700)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (640-3753)
- OSG End Mill, Carbide, TiAlN, 3/16, 4 FL, Sq End (464-187511)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/16, Overall Length: 2" (21352)
- Osg End Mills