Shop All Carbide End Mills
Osg
Carbide End Mill, 1/2 in. dia, 1 in. Cut L
Mfr # 502-5000
Zoro # G1700301
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 3 in
- Number of Flutes 3
- End Mill Style Square
- Finish Bright (Uncoated)
Product Information
- Brand Osg
- MFR # 502-5000
- Zoro # G1700301
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3 in |
Length of Cut | 1 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/2 in |
Cutter Dia. - Machining | 1/2" |
Cutter Dia. | 1/2 in |
Shank Diameter | 1/2 in |
Description
Solid Router Bit, Straight Flute, Fractional Inch, 1/2 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 49/64" HSS Taper Length Drill Bit (DWDTL49/64)
- DRILL AMERICA #18 Solid Carbide Drill Bit (DMOD18)
- MILWAUKEE TOOL M12 Hackzall Blade-PVC 6" (49-00-5614)
- BONDHUS 6 Piece Metric Fold-Up Hex Key Set, 12595 (12595)
- OSG Carbide End Mill, HP441, 8.0mm D, 21mm Cut (HP441-3150)
- OSG Carbide End Mill, VG441, 1/8 D, 3/8 Cut L (VG441-1250)
- OSG Carbide End Mill, 402, 5.0mm D, 16mm Cut L (402-1968)
- OSG Carbide End Mill, 3/8in dia, 1-1/8in Cut L (20612516)
- OSG Carbide End Mill, 10mm dia., 15.00mm Cut (HP433-3931)
- OSG Carbide End Mill, 1/8 in. dia., 1/4 in Cut (422-1250)
- MICRO 100 Carb End Mill, 11/64 In, 4FL, CC, Uncoated (GEM-171-4)
- Osg End Mills