Shop All Carbide End Mills
Osg
Carbide End Mill, 10mm dia., 15.00mm Cut
Mfr # HP433-3931
Zoro # G1709115
product price: $78.55
/ea
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Overall Length 100.00 mm
- Milling Diameter 10.00mm
- Number of Flutes 2
- End Mill Style Corner Radius
Product Information
- Brand Osg
- MFR # HP433-3931
- Zoro # G1709115
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 100.00 mm |
Milling Diameter | 10.00mm |
Length of Cut | 15.00 mm |
Dimension Type | Metric |
Milling Dia. | 10.00 mm |
Neck Length | 45.00mm |
Corner Radius | 1.00mm |
Neck Dia. | 9.20mm |
Shank Dia. | 10.00 mm |
Description
Corner Radius End Mill, 10.00 mm Milling Dia., Carbide, TiAlN, Straight, Metric, 1.00mm, 15.00 mm, 100.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16"-20 1"OD HSS Round Adjustable Die Standard (DWTH1-71620)
- STM 9x12 Grade B Black Granite Surface Plate (255100)
- WRIGHT TOOL 1" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 42" L, Black oxide Finish (8425)
- WESTWARD 3/16" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL74)
- OSG Carbide End Mill, 404, 3/8 D, 1 Cut L (404-3750)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (36700611)
- OSG Carbide End Mill, 3/8 in. dia., 3/4 in Cut (20683516)
- OSG Carbide End Mill, 8.00mm dia, 19.00mm Cut (HP432-3152)
- OSG Carbide End Mill, 3/8 in. dia., 3/8 in Cut (415-3750)
- OSG Carbide End Mill, 5/8 in. dia., 3/4 in Cut (VG464-6250)
- MICRO 100 Carbide End Mill, 0.024, Cut 0.072, 2 FLT (RME-024-2)
- Osg End Mills