Shop All Ball End Mills
Osg
Carbide End Mill, 10.0mm D, 25mm Cut
Mfr # 404-3937-BN
Zoro # G5655562
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 10.00mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 25 mm
Product Information
- Brand Osg
- MFR # 404-3937-BN
- Zoro # G5655562
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 10.00mm |
Length of Cut | 25 mm |
Shank Dia. | 10 mm |
Milling Dia. | 10 mm |
Overall Length | 70 mm |
Description
Ball End Mill, 10 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 23mm Standard Metric Combinati (CMMT42939)
- JOHNSON LEVEL & TOOL Rotary Laser, Red, Horizontal Projection (40-6541)
- OSG Spiral Point Tap, Plug 3 Flutes (2842401)
- WESTWARD 1/4 in Drive Impact Socket 3/8 in Size 6 pt Deep Depth, Black Oxide (4LXW8)
- OSG End Mill, Carbide, WXL, 4.0mm, 2 FL, Ball End (3124125)
- OSG End Mill, Carbide, 1/2, 4 FL, SGL Ball End (404-5000-BN)
- OSG Carbide End Mill, 11/64 D, 9/16 Cut (HP441-1719-BN)
- OSG Carbide End Mill, 1/16in dia, 3/16in Cut L (403-0625-BN)
- OSG Carbide End Mill, 1/8 in. dia., 1/4 in Cut (414-1250-BN)
- OSG Carbide End Mill, 2.0mm D, 7mm Cut (HP421-0787-BN)
- MICRO 100 Carbide End Mill, Dia 1.6mm, Cut L 2.4mm (BMSM-016-2X)
- Osg End Mills