Shop All Square End Mills
Osg
Carbide End Mill, 1 in. dia., 3 in. Cut L
Mfr # 482-1000
Zoro # G1706489
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3 in
Product Information
- Brand Osg
- MFR # 482-1000
- Zoro # G1706489
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1" |
Length of Cut | 3 in |
Shank Dia. | 1 in |
Overall Length | 6 in |
Milling Dia. | 1 in |
Description
Square End Mill, 1 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 3 in, Overall Length 6 in, Shank Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Thin Wall Impact Socket, 22Mm (CTAA180)
- KRAFT TOOL Mixing Paddle, Jiffy, 10-1/2in, StnlssSteel (DC408)
- HOME PLUS Mini Spring Clamp Set 6 pk, 6PK (DRD60075)
- KENNEDY K2000 Series Roller Cabinet, 8 Drawer, Brown, 34 in W x 20 in D x 40 in H (348XB)
- OSG Square End Mill, 1-1/4" dia. Milling (21001811)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (403-5000)
- OSG Square End Carbide End Mills (VGM5-0003)
- OSG Square End Mill, 102.00mm L, 12.00mm dia. (464-472411)
- OSG Square End Mill, 4.000" L, 0.375" dia. (455-375311)
- OSG Carbide End Mill, 7.00mm dia, 19.00mm Cut (461-2756)
- WIDIA End Mill, 0.3750 in. Milling Dia., I4S (I4S0375T062S)
- Osg End Mills