Shop All Square End Mills
Osg
Carbide End Mill, 0.025in dia, 0.078in Cut
Mfr # 492-0250
Zoro # G1704249
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0250"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/16 in
Product Information
- Brand Osg
- MFR # 492-0250
- Zoro # G1704249
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0250" |
Length of Cut | 1/16 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/64 in |
Description
Square End Mill, 1/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/16 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 16 in Bar Clamp, Glass Filled Nylon Handle and 3 in Throat Depth (KLI3.016)
- STARRETT Band Saw Blade, 11 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-11)
- EKLIND SAE Plain Double-Ball-Hex Key, 3/32" Tip Size, 4 5/32 in Long, 19/64 in Short (19206)
- SQUIDS BY ERGODYNE Black Barcode Scanner Belt and Hook, L (3135L)
- OSG Carbide End Mill, 20mm dia., 38.00mm Cut (HP460-7874)
- OSG Carbide End Mill, 6.00mm dia, 12.00mm Cut (412-2362)
- OSG Square End Mill, 7/16" dia. Milling (82001021)
- OSG Carbide End Mill, 1/4in dia, 1-1/2in Cut L (484-2502)
- OSG Square End Mill, 1.500" L, 0.125" dia. (412-125011)
- OSG Carbide End Mill, 1/8 in. dia., 3/4 in Cut (462-1250)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0250" (48925)
- Osg End Mills