Shop All Carbide Burs
Osg
Carbide Bur, SA-5 Trade, 12mm Cutter dia.
Mfr # 801-5000-60-EC
Zoro # G0602651
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Diamond Cut
- Shape Cylindrical
- Cutter Dia. 12.00mm
- Length of Cut 25.00 mm
- Trade Number SA-5
Product Information
- Brand Osg
- MFR # 801-5000-60-EC
- Zoro # G0602651
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 12.00mm |
Length of Cut | 25.00 mm |
Overall Length | 50 mm |
Shank Size | 6.00mm |
Shank Dia. | 6 mm |
Head Dia. | 12 mm |
Head Length | 25 mm |
Description
Cylinder Bur SA, Cut Type Diamond, Shank Dia. 6 mm, Head Dia. 12 mm, Head Length 25 mm, Overall Length 50 mm, Trade Number SA-5, Head Shape Cylinder, Operating Speed - Maximum 50,000 RPM, List Number 801, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1 3/4" Crimped Wire Utility Cup Brush .006" Steel Fill, 1/4" Stem (14300)
- 3M Sandpaper Sheet, 3 11/16"W, 9/"L, PK10 (5926-18-CC)
- DEWALT High-Performance Cutting and Notching Wheels (DW8755)
- PFERD 2-1/2" x 1" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 60 Grit (45420)
- OSG Carbide Bur, Inverted Taper, 1/4 in. (952-2500)
- OSG Carbide Bur, Egg, 1/4 in. (915-0008)
- OSG Carbide Bur, 2-1/2mm Cut Dia., RH Cut (900-9018-30)
- OSG Carbide Bur, 14 deg. Included Ang, 3/16 in (820-0007)
- OSG Carbide Bur, 90 deg. Cone, 3/8 in. (849-3750)
- OSG Carbide Bur, 14 deg. Included Angle, 1/2in (867-5000)
- DRILL AMERICA 1/2"x1" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC5)
- Osg Carbide Burs