Shop All Carbide Burs
Osg
Carbide Bur, SA-16 Trade, 3/4" Cutter dia.
Mfr # 801-7500-EC
Zoro # G0602642
product price: $64.65
/ea
$64.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Diamond Cut
- Shape Cylindrical
- Cutter Dia. 3/4"
- Length of Cut 3/4 in
- Trade Number SA-16
Product Information
- Brand Osg
- MFR # 801-7500-EC
- Zoro # G0602642
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/4" |
Length of Cut | 3/4 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 3/4 in |
Head Length | 3/4 in |
Description
Cylinder Bur SA, Cut Type Diamond, Shank Dia. 1/4 in, Head Dia. 3/4 in, Head Length 3/4 in, Overall Length 2 in, Trade Number SA-16, Head Shape Cylinder, Operating Speed - Maximum 30,000 RPM, List Number 801, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Za/Y 2 X 72 36, Coated, 2" W, 72" L, 36 Grit, Zirconia Alumina, Green (71506-2)
- FLEX-HONE TOOL BC11418 FLEX-HONE, 1.250" (31.8mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC11418)
- WALTER SURFACE TECHNOLOGIES Zip xx Cut-Off Wheel 4 1/2'' x 1/16'' x 7/8'' T1 (11X242)
- DIABLO SandNet 5 in. L X 5 in. W Assorted Grit Ceramic Blend Sanding Disc 10 pk (DND050ASTH10I)
- OSG Carbide Bur, Cylinder, 3/16 in. (820-0011)
- OSG Carbide Bur, Egg, 1/8 in. (800-8010)
- OSG Carbide Bur, 8 deg. Included Angle, 1/8 in (800-8017)
- OSG Carbide Bur, Round Nose Tree, 1/4 in. (815-0003)
- OSG Carbide Bur, Cylindrical Ball Nose, 1/4 in (802-2500)
- OSG Carbide Bur, Round Nose Tree, 1/4 in. (803-2500)
- DRILL AMERICA 1/4"x5/8" Cylindrical Carbide Burr 1/4 Shank (DULSA1)
- Osg Carbide Burs