Shop All Carbide Burs
Osg
Carbide Bur, SA-11 Trade, 3mm Cutter dia.
Mfr # 801-1250-60-EC
Zoro # G0575403
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Diamond Cut
- Shape Cylindrical
- Cutter Dia. 3.00mm
- Length of Cut 12.00 mm
- Trade Number SA-11
Product Information
- Brand Osg
- MFR # 801-1250-60-EC
- Zoro # G0575403
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3.00mm |
Length of Cut | 12.00 mm |
Overall Length | 50 mm |
Shank Size | 6.00mm |
Shank Dia. | 6 mm |
Head Dia. | 3 mm |
Head Length | 12 mm |
Description
Cylinder Bur SA, Cut Type Diamond, Shank Dia. 6 mm, Head Dia. 3 mm, Head Length 12 mm, Overall Length 50 mm, Trade Number SA-11, Head Shape Cylinder, Operating Speed - Maximum 80,000 RPM, List Number 801, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Roll, Coated, 2x50 yd., 240 Grit (314423)
- MIRKA Pad Protector, 3"x.12"Grip, 6H, PK5 (9947)
- DIABLO Drywall ROS Hook and Lock Discs, 1, PK25 (DCD090100H25G)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.045 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252841919)
- OSG Carbide Bur, 9mm Cut Dia., RH Cut (867-3750-60)
- OSG Carbide Bur, Round Nose Tree, 3/8 in. (963-3750)
- OSG Carbide Bur, Inverted Taper, 1/4 in. (952-2500)
- OSG Carbide Bur, Egg, 1/4 in. (815-0008)
- OSG Carbide Bur, Pointed Tree, 1/4 in. (905-2502)
- OSG Carbide Bur, Inverted Taper, 1/4 in. (852-2500)
- COBRA CARBIDE Carbide Burr, Single Cut Shape G Regular Length, SG-3, 3/8 (10975)
- Osg Carbide Burs