Shop All Carbide Burs
Osg
Carbide Bur, Pointed Tree, 3/8 in.
Mfr # 905-3750
Zoro # G9316343
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Pointed Tree
- Cutter Dia. 3/8"
- Length of Cut 5/8 in
- Trade Number SM-4
Product Information
- Brand Osg
- MFR # 905-3750
- Zoro # G9316343
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 5/8 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Head Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Head Length | 5/8 in |
Description
Cone Bur, End Type Pointed, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 5/8 in, Included Angle 28 Degrees , Overall Length 2 in, Trade Number SM-4, Head Shape Cone, Operating Speed - Maximum 63,000 RPM, List Number 905, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENDEX TOOL $SPEED BLASTER-NEON RED (UT007-R)
- NORTON ABRASIVES Sanding Disc, CerAlO, 80 Grit, 4-1/2 in. (66254468393)
- HHIP SC-3 Cylindrical Ball Nose Double-Cut Carbide Burrs (3000-0113)
- 3M CUBITRON II 60G (MMM33437)
- OSG Carbide Bur, Pointed Tree, 1/8 in. (800-8006)
- OSG Carbide Bur, Cylinder, 1/8 in. (901-1250)
- OSG Carbide Bur, Flat, 1/4 in. (915-0007)
- OSG Carbide Bur, Cylinder, 5/16 in. (901-3125)
- OSG Carbide Bur, Ball Shape, 3/8 in. (888-3750)
- OSG Carbide Bur, 9mm Cut Dia., RH Cut (962-3750-60)
- ZORO SELECT Carbide Bur, Round Nose Tree, 3/4 (19D870)
- Osg Carbide Burs