Shop All Carbide Burs
Osg
Carbide Bur, Pointed Tree, 3/8 in.
Mfr # 904-3750
Zoro # G9316167
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Pointed Tree
- Cutter Dia. 3/8"
- Length of Cut 3/4 in
- Trade Number SG-3
Product Information
- Brand Osg
- MFR # 904-3750
- Zoro # G9316167
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 3/4 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Head Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Head Length | 3/4 in |
Description
Tree Bur SG, End Type Pointed, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SG-3, Head Shape Tree, Operating Speed - Maximum 63,000 RPM, List Number 904, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 10" Crimped Filament Nylox Wheel, .040/80SC Fill, 2" (83516)
- UNITED ABRASIVES/SAIT SAIT 09554 Crimped Wire Large Cup Brushes (Stainless Steel), 5" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (09554)
- VSM 5" x 7/8" Coated Fiber Disc 60 Grit PK50 (86014)
- SCOTCH-BRITE Quick Change Disc, 4 in. (61500115565)
- OSG Carbide Bur, Inverted Taper, 3/4 in. (852-7500)
- OSG Carbide Bur, Ball Shape, 1/4 in. (808-2500)
- OSG Carbide Bur, Cylindrical Ball Nose, 3/8 in (862-3750)
- OSG Carbide Bur, Ball Shape, 3/8 in. (808-3750)
- OSG Carbide Bur, Cylinder, 1 in. (801-1000)
- OSG Carbide Bur, SA-5 Trade, 12mm Cutter dia. (801-5000-60-EC)
- UNITED ABRASIVES/SAIT SAIT 45038 Double Cut (Alternate Cut) Carbide Burs, Type SM5, 1/2" x 1" x 1/4", 1-Pack (45038)
- Osg Carbide Burs